This product requires certification to purchase.

12 x 8 in. Plastic Dust Pan in Black

You last purchased this on
 
Carlisle

Flo-Pac® 12 x 8 in. Plastic Dust Pan in Black

  • Fast #
  • Part #C36143703
  • Item #7472625
  • Manufacturer Part #36143703
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Carlisle

Flo-Pac® 12 x 8 in. Plastic Dust Pan in Black

  • Fast #
  • Part #C36143703
  • Item #7472625
  • Manufacturer Part #36143703
4 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Accepts threaded handle to convert to a lobby pan
  • Finger grip comfort handle easily slips over the top of a 15/16 in or 1-1/8 in broom handle
  • Requires Certification

Specifications

Collection:
Flo-Pac®
Color Finish Name:
Black
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Length:
12 in
Material:
Plastic
Package Quantity:
Case of 24
Width:
8 in