24 in. Crimped Polypropylene Sweep
This product has been replaced by
Manufacturer Part #BH-12007
Flo-Pac® 24 in. Crimped Polypropylene Sweep
Frequently Purchased Together
Product Details
Product Details
- Heavy-duty
- Stiff bristles hold up on sidewalks, parking lots and other rough surfaces
- Not affected by water or petroleum products
- Durable, tough, long-wearing
- Perfect for street crews, construction and other demanding work sites
- Will not absorb moisture and is resistant to most chemicals, acids and oils
- Crimped polypropylene bristles for sweeping heavy debris
- Street sweeps are durable, tough, long-wearing; perfect for street crews, construction, and other demanding work sites
- BPA free
- Hardwood blocks
Documents
Recommended Accessories
Specifications
- Application:
- Sweeping, Debris Cleanup
- Collection:
- Flo-Pac®
- Color Finish Category:
- Reds
- Color Finish Name:
- Maroon
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 24 in
- Material:
- Palmyra Fiber, Plastic, Wood
- Material Type:
- Polypropylene
- Width:
- 3-1/4 in