This product requires certification to purchase.

24 in. Polypropylene Fine Medium Floor Sweep in Black

You last purchased this on
 
Carlisle

Flo-Pac® 24 in. Polypropylene Fine Medium Floor Sweep in Black

  • Fast #
  • Part #C362208P2403
  • Item #4940097
  • Manufacturer Part #362208P2403
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Carlisle

Flo-Pac® 24 in. Polypropylene Fine Medium Floor Sweep in Black

  • Fast #
  • Part #C362208P2403
  • Item #4940097
  • Manufacturer Part #362208P2403
4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 216
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Will not absorb moisture
  • Resistant to most chemicals, acids, and oils
  • Durable synthetic sweep can be washed to extend performance life
  • Great for light industrial use
  • Handle sold separately
  • Requires Certification

Specifications

Application:
Residential
Collection:
Flo-Pac®
Color Finish Category:
Blacks
Color Finish Name:
Black
Length:
24 in
Material:
Plastic
Material Type:
Polypropylene
Width:
2-1/2 in