This product requires certification to purchase.

30 in. Double Foam Neoprene Floor Squeegee

You last purchased this on
 
Carlisle

Flo-Pac® 30 in. Double Foam Neoprene Floor Squeegee

  • Fast #
  • Part #C4008300
  • Item #4940102
  • Manufacturer Part #4008300
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Carlisle

Flo-Pac® 30 in. Double Foam Neoprene Floor Squeegee

  • Fast #
  • Part #C4008300
  • Item #4940102
  • Manufacturer Part #4008300
5 out of 5 Customer Rating

X Points
Color Finish Name: Black, Red Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 420
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Straight, heavy-duty steel frame
  • Rugged black neoprene for heavy duty removal of dirt, water and debris
  • Medium flexibility for excellent control in larger sizes
  • Handle sold separately
  • Requires Certification

Recommended Accessories


Specifications

Application:
Heavy Duty
Collection:
Flo-Pac®
Color Finish Category:
Blacks
Color Finish Name:
Black, Red
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Material:
Foam, Rubber, Steel
Material Type:
Neoprene
Width:
30 in