This product requires certification to purchase.

55 in. Corn Parlor Broom

This product has been replaced by

Abco Blue 55 x 1 in. Fiber and Wood Broom in Blue
Abco 55 x 12 x 1 in. Fiber and Wood Broom in Blue
Manufacturer Part #00303-NB
You last purchased this on
 
Carlisle

Flo-Pac® 55 in. Corn Parlor Broom

  • Fast #
  • Part #C4135200
  • Item #4940109
  • Manufacturer Part #4135200
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

Abco Blue 55 x 1 in. Fiber and Wood Broom in Blue
Abco 55 x 12 x 1 in. Fiber and Wood Broom in Blue
Manufacturer Part #00303-NB
Carlisle

Flo-Pac® 55 in. Corn Parlor Broom

  • Fast #
  • Part #C4135200
  • Item #4940109
  • Manufacturer Part #4135200
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 192
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Heavy-duty warehouse brooms have metal retaining bands and strong synthetic stitching
  • Includes 100% natural corn blend brooms
  • Blended corn brooms provide excellent value and durability
  • Has high bristle fill count for easy use and long life
  • For use in parlor
  • Requires Certification

Documents


Specifications

Collection:
Flo-Pac®
Color Finish Category:
Neutrals
Color Finish Name:
Corn
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Handle Material:
Wood
Height:
55 in
Length:
12 in
Material:
Corn Blend
Width:
1 in