57 in. Synthetic Corn Janitor Broom in Black
Flo-Pac® 57 in. Synthetic Corn Janitor Broom in Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 252-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Provides angle broom sweeping performance at a corn broom price
- Chemical and liquid resistant bristles
- Sustains temperatures to 225° F
- "X" shaped bristles allow for superior sweeping on carpeting and entry mats
- For use in warehouse
Specifications
- Application:
- Residential
- Collection:
- Flo-Pac®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Handle Length (in):
- 45 in
- Handle Material:
- Wood
- Length:
- 57 in
- Material:
- Synthetic Corn, Wood