This product requires certification to purchase.

60 in. Metal Dust Mop Handle (Case of 12)

You last purchased this on
 
Carlisle

Flo-Pac® 60 in. Metal Dust Mop Handle (Case of 12)

  • Fast #
  • Part #C36201300
  • Item #7472518
  • Manufacturer Part #36201300
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Carlisle

Flo-Pac® 60 in. Metal Dust Mop Handle (Case of 12)

  • Fast #
  • Part #C36201300
  • Item #7472518
  • Manufacturer Part #36201300
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Attaches quickly and easily to dust mop frames; handle and frame combination give 360° cleaning
  • Requires Certification

Specifications

Collection:
Flo-Pac®
Color Finish Category:
Blues
Color Finish Name:
Blue
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Length:
60 in
Material:
Metal
Package Quantity:
Case of 12