This product requires certification to purchase.

7 in. Utility Brush with Brass Bristles

Carlisle

Flo-Pac® 7 in. Utility Brush with Brass Bristles

  • Fast #
  • Part #C4127000
  • Item #4883987
  • Manufacturer Part #4127000
5 out of 5 Customer Rating
Brand image
Carlisle

Flo-Pac® 7 in. Utility Brush with Brass Bristles

  • Fast #
  • Part #C4127000
  • Item #4883987
  • Manufacturer Part #4127000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 10080
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Toothbrush style utility brush great for small jobs, tight areas, and detail work, small parts, seams, threads and soldered joints
  • Plastic handle with brass bristles
  • Requires Certification

Documents


Specifications

Application:
Kitchen
Collection:
Flo-Pac®
Color Finish Name:
Black
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Handle Material:
Polypropylene
Length:
7 in
Material:
Brass
Product Type:
Utility Brush
UPC:
085404126075
Width:
1/2 in