7 in. Utility Brush with Crimped Stainless Steel Bristles
This product has been replaced by
Manufacturer Part #BR-00033
Flo-Pac® 7 in. Utility Brush with Crimped Stainless Steel Bristles
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 10080-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Toothbrush style utility brush great for small jobs, tight areas, and detail work, small parts, seams, threads and soldered joints
- Plastic handle with stainless steel bristles
Documents
Specifications
- Application:
- Kitchen
- Collection:
- Flo-Pac®
- Color Finish Name:
- Black
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Handle Material:
- Polypropylene
- Length:
- 7 in
- Material:
- Stainless Steel
- Product Type:
- Utility Brush
- Width:
- 1/2 in