60 in. Wood Handle
Juno 60 in. Wood Handle
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Metal end increases durability and handle life and is used with Juno style block
Specifications
- Collection:
- Juno
- Diameter:
- 1-13/100 in
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Handle Length (in):
- 60 in
- Handle Material:
- Wood
- Package Quantity:
- Case of 12
- Product Type:
- Handle