Polyethylene Long Platform Janitorial Cart in Grey
Polyethylene Long Platform Janitorial Cart in Grey
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 3" standard Carlisle non-marking swivel casters in front, 8" non-marking rear wheels
- Rugged polyethylene resists cracking, peeling and corrosion
- Platform base holds a Bucket/Wringer or 23 gal Trimline™ Waste Container
- Platform base is 22” long; will hold a large waste container or two microfiber mop buckets
- Includes a 25 gallon nylon bag for waste or laundry collection
- Three durable shelves with raised edges keep items organized
- Fifth wheel caster is located in the center of the cart bottom for support
Specifications
- Color Finish Name:
- Grey
- Height:
- 39 in
- Length:
- 49 in
- Material:
- Plastic
- Material Type:
- Polyethylene
- UPC:
- 017183379281
- Width:
- 21 in