RND SOFT FLAGGED DUSTER BLUE
RND SOFT FLAGGED DUSTER BLUE
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Rounded, soft plastic bristles for reaching ceilings and into corners
- BPA free
- Requires handle (sold separately)
- Bristle trim: 2-1/2"
- Overall Length: 9"
- Overall diameter: 7"
- Material: Polystyrene
- Color: Blue
Specifications
- Color Finish Name:
- Blue
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 9 in
- Package Quantity:
- Case of 12
- Width:
- 2-1/2 in