18 in. Double Foam Squeegee
Sparta® 18 in. Double Foam Squeegee
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Replaceable, closed cell double foam rubber blades provide superior clean up and are easily removed
- Color: Blue
- Length: 18"
Specifications
- Collection:
- Sparta®
- Color Finish Name:
- Blue
- Length:
- 18 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Package Quantity:
- Case of 6