2 x 56 x 12 in. Fiberglass and Plastic Broom in Red (Case of 12)
Sparta® 2 x 56 x 12 in. Fiberglass and Plastic Broom in Red (Case of 12)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Colored angle brooms have one upright hole
- Excellent balance to reduce sweeping fatigue
- No hood/shroud to break or gather soils leading to cross contamination issues
- For reaching into corners, along walls and into hard to reach areas
- BPA free
- Flagged bristle for sweeping finer debris and controlling dust
Specifications
- Collection:
- Sparta®
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Handle Length (in):
- 49 in
- Handle Material:
- Fiberglass
- Height:
- 2 in
- Length:
- 56 in
- Material:
- Fiberglass, Plastic
- Material Type:
- Polyester
- Package Quantity:
- Case of 12
- Size:
- 56 in
- Width:
- 12 in