This product requires certification to purchase.

24 in. Double Foam Floor Squeegee

You last purchased this on
 
Carlisle

Sparta® 24 in. Double Foam Floor Squeegee

  • Fast #
  • Part #C4156805
  • Item #7473003
  • Manufacturer Part #4156805
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Carlisle

Sparta® 24 in. Double Foam Floor Squeegee

  • Fast #
  • Part #C4156805
  • Item #7473003
  • Manufacturer Part #4156805
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1

Frequently Purchased Together

Product Details

Product Details

  • Integrated blade eliminates seams and crevices, reducing places for bacteria to grow
  • Squeegee will not rust and is extremely durable
  • Frame is threaded for secure use
  • Frame constructed of plastic
  • Squeegee blade construction of synthetic foam rubber
  • Length: 24" (60.96cm)
  • Requires Certification

Specifications

Application:
Surface
Collection:
Sparta®
Color Finish Name:
Red
Length:
24 in
Material:
Plastic
Material Type:
Polypropylene
Package Quantity:
Case of 6