This product requires certification to purchase.

24 in. Double Foam Floor Squeegee

You last purchased this on
 
Carlisle

Sparta® 24 in. Double Foam Floor Squeegee

  • Fast #
  • Part #C4156802
  • Item #7473206
  • Manufacturer Part #4156802
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Carlisle

Sparta® 24 in. Double Foam Floor Squeegee

  • Fast #
  • Part #C4156802
  • Item #7473206
  • Manufacturer Part #4156802
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Replaceable, closed cell double foam rubber blades provide superior clean up and are easily removed
  • Color: White
  • Length: 24"
  • Requires Certification

Specifications

Application:
Surface
Collection:
Sparta®
Color Finish Name:
White
Length:
24 in
Material:
Plastic
Material Type:
Polypropylene
Package Quantity:
Case of 6