24 in. Polypropylene Double Foam Squeegee
Sparta® 24 in. Polypropylene Double Foam Squeegee
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Integrated blade eliminates seams and crevices, reducing places for bacteria to grow
- Squeegee will not rust and is extremely durable
- Frame is threaded for secure use
- Frame constructed of plastic
- Squeegee blade construction of synthetic foam rubber
- Length: 24" (60.96cm)
Specifications
- Collection:
- Sparta®
- Color Finish Name:
- Green
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 24 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Package Quantity:
- Case of 6