24 x 1/2 in. Polyester Radiator Style Brush in Green
Sparta® 24 x 1/2 in. Polyester Radiator Style Brush in Green
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Brush cleans between equipment and counter tops, refrigerator coils, conveyor belts, and other hard-to-reach narrow places with ease
- Durable 24" plastic handle will not crack or splinter
- Base resins used to produce blocks and bristles are made of FDA approved materials
- Handle/Block Construction: Plastic
- Bristle Fill: Polyester
- Overall Length: 24.00in (60.96cm)
- Brush Size: 9.00in (22.86cm)
- Bristle Trim: 2.25in (5.71cm)
- Block Color: White
- Bristle Color: Green
Specifications
- Application:
- Residential
- Collection:
- Sparta®
- Color Finish Name:
- Green
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 24 in
- Material:
- Plastic
- Material Type:
- Polyester
- Product Type:
- Brush
- Width:
- 1/2 in