10 BI-LVL SCRUB BRSH GREE
Sparta®Hi-Lo™ 10 BI-LVL SCRUB BRSH GREE
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Hi-Lo floor scrub provides maximum cleaning at 3 different angles
- Base resins used to produce blocks and bristles are made of FDA approved materials
- Block Height: 3-1/2" (8.89cm)
- Block Length: 10.00in (25.40cm)
- Block Width: 4.50in (11.43cm)
- Bristle Trim (Max): 1.75in (4.45cm)
- Bristle Trim (Min): 1.50in (3.81cm)
- Block Color: White
- Bristle Color: Green
Specifications
- Collection:
- Sparta®Hi-Lo™
- Color Finish Name:
- Green
- Length:
- 10 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Package Quantity:
- Case of 12
- Product Type:
- Brush
- Width:
- 4-1/2 in