48 in. Fiberglass Broom Handle with Self Locking Tip in Blue
Spectrum® 48 in. Fiberglass Broom Handle with Self Locking Tip in Blue
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Spectrum® 48" x 1" fiberglass handle with blue self locking Flex™ tip
- For use with Spectrum® push brooms, sweeps, squeegees, and floor scrubs
- HACCP compliant color
- Self?Locking Flex-Tip™ handle offers greater flexibility and reduces handle stress
- Made in the USA
Documents
Specifications
- Brand Model Compatibility:
- Spectrum® Push Brooms, Sweeps, Squeegees and Floor Scrubs
- Collection:
- Spectrum®
- Color Finish Name:
- Blue
- Diameter:
- 1 in
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Handle Length (in):
- 48 in
- Handle Material:
- Fiberglass