18 in. Plastic Floor Sweep with Squeegee in Blue
Sweep Complete™ 18 in. Plastic Floor Sweep with Squeegee in Blue
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 432-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Sweep has plastic block and fill with integrated squeegee
- Comes with 60", 3-piece aluminum handle with brace
- Steel brace for handle for extra stability and durability
- Dual-fill bristles ideal for a broad range of sweeping applications
- Squeegee helps pick-up spills without changing tools
- Non-absorbent block and bristles for wet or dry use
Documents
Specifications
- Collection:
- Sweep Complete™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Blue
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 18 in
- Material:
- Plastic
- Material Type:
- Polypropylene