This product requires certification to purchase.

1 in. 20 ft. Plastic Conduit

You last purchased this on
 
Carlon Lamson & Sessions

1 in. 20 ft. Plastic Conduit

  • Fast #
  • Part #P40BECPG
  • Item #1796013
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Carlon Lamson & Sessions

1 in. 20 ft. Plastic Conduit

  • Fast #
  • Part #P40BECPG
  • Item #1796013
3.4 out of 5 Customer Rating

X Points
per 20 FOOT
$1.00 per FOOT

Package Quantity Info:

Foot: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Diameter - Inside 1:
1 in
End Connection 1:
Bell End
End Connection 2:
Bell End
End Connections:
Bell End
Length:
20 ft
Material:
Plastic
Material Type:
PVC