Package Quantity Info:
Foot: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Diameter - Inside 1:
- 4 in
- End Connection 1:
- Bell End
- End Connection 2:
- Bell End
- End Connections:
- Bell End
- Length:
- 20 ft
- Material:
- Plastic
- Material Type:
- PVC