This product requires certification to purchase.

2 in. Stainless Steel Water Meter

Carlon Meter

SSM® Series 2 in. Stainless Steel Water Meter

  • Fast #
  • Part #C200SSMRG
  • Item #10125331
  • Manufacturer Part #200SSMRG
4.1 out of 5 Customer Rating
Carlon Meter

SSM® Series 2 in. Stainless Steel Water Meter

  • Fast #
  • Part #C200SSMRG
  • Item #10125331
  • Manufacturer Part #200SSMRG
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Abilene, TX
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The SSM® series have stainless steel meter bodies, tested and certified to NSF/ANSI 372 for lead-free compliance and meet or exceed AWWA specifications
  • The SSM® Multi-Jet series meters have a long meter life and good tolerance to contaminants
  • The series is well suited for industrial, commercial and residential applications
  • The dry sealed registers are easy to read and will retain their clear view display
  • The SSM® series meter is available in sizes from 5/8" x 1/2" to 2" with maximum flow rates up to 160 gpm and pressures up to 150 psi
  • Registrations are available in gallons, liters or cubic feet
  • The SSM® meter is a totalizing multi-jet meter for those applications that only need to read the totalized flow at the meter
  • The SSMRS® meter is equipped with a reed switch for a dry contact pulse output and the SSMR®meter includes a reed switch for a dry contact pulse output and our A31UR universal remote® counter
  • Requires Certification

Specifications

ANSI:
ANSI 372
Collection:
SSM® Series
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Flow Rate:
80 gpm
Length:
11-7/8 in
Material:
Stainless Steel
NSF:
NSF 372
NSF Certified:
Yes
Weight:
13 lb
Width:
4-7/8 in