This product requires certification to purchase.

829 cfm Duct Fan Galvanized Steel

You last purchased this on
 
Carnes

Model VIBK 829 cfm Duct Fan Galvanized Steel

  • Fast #
  • Part #CVIBK08L1A1CL20S1
  • Item #7775461
  • Manufacturer Part #VIBK08L1A1CL20S1
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Carnes

Model VIBK 829 cfm Duct Fan Galvanized Steel

  • Fast #
  • Part #CVIBK08L1A1CL20S1
  • Item #7775461
  • Manufacturer Part #VIBK08L1A1CL20S1
4.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

CFM:
829 ft3/min
Diameter:
8 in
Energy Star Compliant:
No
Height:
18 in
Installation Type:
Horizontal, Vertical
Length:
28-5/8 in
Material:
Steel
Product Type:
Duct Fan
UL Listed:
Yes
Vent Duct Shape:
Square to Round