Vibration Isolator Kit Plastic
Vibration Isolator Kit Plastic
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Height:
- 3-1/4 in
- Isolator Kit:
- Yes
- Length:
- 2-1/4 in
- Material:
- Rubber
- Material Type:
- Neoprene
- Package Quantity:
- Pack of 4
- Size:
- 2-1/4 in x 1-1/2 in x 3-1/4 in
- Thickness:
- 3/32 in
- Width:
- 1-1/2 in