Elongated Toilet Bowl in White
Caravelle Elongated Toilet Bowl in White
Product Details
Product Details
- Elongated bowl
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- BAA Compliant:
- No
- Bowl Height Range:
- 17 in+
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- Collection:
- Caravelle
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- Yes
- Flush Type:
- Dual
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- MA Approved:
- No
- Toilet Bowl Height:
- 18 in
- Toilet Bowl Width:
- 14 in
- Toilet Installation:
- Floor Mount
- Toilet Type:
- Bowl
- WaterSense Labeled:
- No