6 in. Carbon Steel Band Hanger
6 in. Carbon Steel Band Hanger
Product Details
Product Details
Documents
Specifications
- Application:
- Non-Insulated Pipes, Stationary Piping
- Coating:
- Painted, Electrogalvanized
- FM Approved:
- No
- Fits Pipe Size:
- 6 in
- Height:
- 9-1/4 in
- MSS:
- MSS SP-69 Type 7
- Material:
- Carbon Steel
- Product Type:
- Band Hanger
- Rod Size (in):
- 3/4 in
- UL Listed:
- No
- Work Load Limit:
- 1600 lb