Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Coating:
- Electrogalvanized
- Diameter - Inside 1:
- 6-5/8 in
- Fits Pipe Size:
- 6 in
- Gauge (metal):
- 12 ga
- Length:
- 12 in
- MSS:
- MSS SP-69 Type 40
- Material:
- Carbon Steel
- Product Type:
- Insulation Shield
- Weight:
- 1.58 lb