3-1/2 in. Manifold
3-1/2 in. Manifold
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- Height:
- 3-1/2 in
- Length:
- 16-1/2 in
- Weight:
- 1.55 lb
- Width:
- 9 in