35T AIR COOLED SCROLL CHILLER 460V
30RAP Series 35T AIR COOLED SCROLL CHILLER 460V
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Full-load EER values up to 10.5 and IPLV values up to 15.8
- Greenspeed intelligence option for sizes 011-060 can raise IPLV up to 16.8 and sound reduction up to 4 dBA
- High efficiency rotary scroll compressors including digital compressor unloading
- Standard uncoated or optional e-coated Novation® micro channel heat exchanger condenser coils
- Operation from -20 to 120° F ambient temperature
- Galvanized steel cabinet with baked enamel powder or pre-painted finish on exterior panels passes 500 hr salt-spray test in accordance with the ASTM B-117 Standard
- High and low pressure protection/compressor overload protection
- Self-contained 24 V CCN controls including transformer
- Hermetic scroll compressors and outdoor fan circuits are protected by circuit breakers or fuses
Specifications
- ANSI:
- ANSI 51-2002
- Collection:
- 30RAP Series
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Flow Rate:
- 168.0 gpm
- Height:
- 67 in
- ISO:
- ISO 9001 2015
- Length:
- 88 in
- Material:
- Steel
- Pressure - Maximum:
- 565 psig
- Watts:
- 35 kW
- Width:
- 92 in