This product requires certification to purchase.

36k BTU - High Ducted Indoor Heat Pump - Single or Multi-Zone - R454B - 208/230V

You last purchased this on
 
Carrier Corporation

36k BTU - High Ducted Indoor Heat Pump - Single or Multi-Zone - R454B - 208/230V

  • Fast #
  • Part #C45MBDAQ36XH3
  • Item #10866730
  • Manufacturer Part #45MBDAQ36XH3
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Carrier Corporation

36k BTU - High Ducted Indoor Heat Pump - Single or Multi-Zone - R454B - 208/230V

  • Fast #
  • Part #C45MBDAQ36XH3
  • Item #10866730
  • Manufacturer Part #45MBDAQ36XH3
4.6 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Energy savings are dependent on outdoor unit pairing
  • Install with select outdoor units for premium or enhanced energy savings
  • Install with select outdoor units for premium comfort features that can offer precise temperature control and fewer temperature swings
  • Minimal installation - because there are no ducts, installation is a breeze - no tearing open walls, patching or repainting required
  • Compatible with select single and multi-zone ductless systems
  • Sound performance - quiet operation for peace and comfort
  • Requires Certification
  • Green


Specifications

A2L Compatible:
Yes
AMP:
2.45
BTU:
36000
BTU Cooling Rating:
36000 Btu/h
CFM:
1233 ft3/min
Decibel Rating (dB):
35 dB
Depth:
30-47/100 in
Energy Star Compliant:
Yes
Height:
9-4/5 in
Installation Type:
Ceiling Mount
Liquid Line (OD):
3/8 in
Max CFM:
1233 cfm
Max Fuse Size:
15
Phase:
Single Phase
Refrigerant:
R-454B
Suction Line (OD):
5/8 in
Tonnage:
3 Ton
Volts:
208/230V
Weight:
106.48 lb
Width:
53-27/50 in