6-2/5 in. Furnace Control Board
6-2/5 in. Furnace Control Board
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- 394AAD000050-A, 394AAD000075-A, 394AAD000100-A, 394AAD000125-A, 394AAD000150-A, 394AAD024050-A, 394AAD024075-A, 394AAD036050-A, 394AAD036075-A, 394AAD036100-A, 394AAD036125-A, 394AAD048100-A, 394AAD048125-A, 394AAD048150-A, 394AAD060125-A, 394AAD060150-A
- Control Board Type:
- Furnace
- Height:
- 1-4/5 in
- Length:
- 5-6/10 in
- Width:
- 6-4/10 in