This product requires certification to purchase.

9 in. Grey Louvered Hood

You last purchased this on
 
Carrier Corporation

9 in. Grey Louvered Hood

  • Fast #
  • Part #CCRLVHLGD046A00
  • Item #10277828
  • Manufacturer Part #CRLVHLGD046A00
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Carrier Corporation

9 in. Grey Louvered Hood

  • Fast #
  • Part #CCRLVHLGD046A00
  • Item #10277828
  • Manufacturer Part #CRLVHLGD046A00
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: Grey Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
48/50FC04, 48/50GC04, 50GCQ04, 582K04, 559K04, 581K04, 551K04, 549K04, RAV/RGV036, RAW/RGW036, RHW036
Color Finish Name:
Grey
Height:
29-3/8 in
Length:
21-1/4 in
Material:
Aluminum
Width:
9 in