9 in. Grey Louvered Hood
9 in. Grey Louvered Hood
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Brand Model Compatibility:
- 48/50FC05, 48/50FC06, 50FCQ05, 48/50GC05, 582K05, 559K05, 582K06, 559K06, 581K05, 551K05, 547K05, RAV/RGV048, RAV/RGV060, RAW/RGW048, RHV048
- Color Finish Name:
- Grey
- Height:
- 29-3/8 in
- Length:
- 21-1/4 in
- Material:
- Metal
- Width:
- 9 in