This product requires certification to purchase.

9000 BTU Wall Mount Multi-Zone 208/230V

You last purchased this on
 
Carrier Corporation

9000 BTU Wall Mount Multi-Zone 208/230V

  • Fast #
  • Part #CMMKAP0097HPUL
  • Item #10269677
  • Manufacturer Part #MMK-AP0097HPUL
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Carrier Corporation

9000 BTU Wall Mount Multi-Zone 208/230V

  • Fast #
  • Part #CMMKAP0097HPUL
  • Item #10269677
  • Manufacturer Part #MMK-AP0097HPUL
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Available in 6 different capacities
  • 208-230V/1/60Hz voltage
  • Energy efficient DC motor
  • Three fan speeds - high, medium, low
  • Louver control - fixed or swing
  • Built-in LED display
  • Service friendly construction of the unit
  • Wireless remote controller included
  • Requires Certification

Specifications

AMP:
0.18, 0.23, 15
Application:
Commercial, Residential
BTU:
9000
BTU Cooling Rating:
9500 Btu/h
BTU Heat Rating:
10500 Btu/h
CFM:
300 ft3/min
Decibel Rating (dB):
36 dB
Depth:
9-1/10 in
Height:
11-3/5 in
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Liquid Line (OD):
1/4 in
MBH:
9
Phase:
Single Phase
Proposition 65:
This product can expose you to chemicals including Lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm.
Refrigerant:
R-410A
Suction Line (OD):
3/8 in
Tonnage:
1 Ton
Volts:
208/230V
Watts:
0.016 kW
Weight:
27 lb
Width:
31-1/2 in