9k BTU - 27.5 SEER2/14.8 HSPF2 - Ductless Single-Zone Outdoor Heat Pump - R-454B - 208/230V
9k BTU - 27.5 SEER2/14.8 HSPF2 - Ductless Single-Zone Outdoor Heat Pump - R-454B - 208/230V
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Energy star certified, up to 27.5 SEER2 and 14.8 HSPF2 for premium energy savings
- Premium comfort features for more precise temperature control and fewer temperature swings
- Minimal installation - because there are no ducts, installation is a breeze - no tearing open walls, patching or repainting required
- Single-zone system
- Sound performance - quiet operation for peace and comfort
- With Puron Advance™ refrigerant, Carrier® proudly continues our century-plus commitment to environmental stewardship
- It's a refrigerant that delivers a 75% decrease in global warming potential while maintaining original Puron's non-ozone depleting properties
-
Green
Documents
Specifications
- A2L Compatible:
- Yes
- BTU:
- 9000
- BTU Cooling Rating:
- 9000 Btu/h
- Decibel Rating (dB):
- 53 dB
- Depth:
- 13 in
- Energy Star Compliant:
- Yes
- Height:
- 21-81/100 in
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Refrigerant:
- R-454B
- Tonnage:
- 0.75 Ton
- Volts:
- 208/230V
- Weight:
- 72.75 lb
- Width:
- 31-69/100 in