208/230V 1.5 Ton Single Stage R-410A Commercial Heat Pump Condenser
Aquazone™ 208/230V 1.5 Ton Single Stage R-410A Commercial Heat Pump Condenser
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- EERs up to 17.7
- Non-ozone depleting Puron® refrigerant (R-410A)
- Capacities of 1/2 to 6 tons
- Water loop (boiler/tower and ground loop/water) application use with operating temperature range of 50° to 100°F. Optional extended range package available with range of 25°F to 110°F
- Fully insulated unit with acoustic type insulation
- Mute package available for quiet operation
- Performance monitor equipped
- Copper or cupronickel heat exchanger
- MERV 8 and MERV 13 filters available
Specifications
- AMP:
- 11.1
- BTU Cooling Rating:
- 18200 Btu/h
- BTU Heat Rating:
- 20200 Btu/h
- CFM:
- 600 ft3/min
- Collection:
- Aquazone™
- Compressor Stages:
- Single Stage
- Compressor Type:
- Reciprocating
- Configuration:
- Vertical
- Depth:
- 21-1/2 in
- EER:
- 17.65
- ETL Listed:
- Yes
- Factory Std. Refrigerant Charge:
- 23 oz
- Height:
- 17 in
- Horsepower:
- 1/4 hp
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- Tonnage:
- 1.5 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Watts:
- 5.3 kW
- Weight:
- 173 lb
- Width:
- 21-1/2 in