Single Phase Blower Motor
Single Phase Blower Motor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Carrier Corporation OEM repair part
Specifications
- AMP:
- 3.4
- Diameter:
- 12-5/8 in
- Length:
- 14-2/5 in
- OEM Part:
- Yes
- Origin:
- Global
- Phase:
- Single Phase
- Product Type:
- Blower Motor
- RPM:
- 2190
- RPM Range:
- 1400 and Above
- UL Listed:
- No
- Volts:
- 208/230V
- Watts:
- 540 W
- Weight:
- 17 lb