Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Monitors CO levels updating every 15 s
- When activated, the alarm makes a loud pulsating sound at 85 dB
- Plugs into any standard electrical outlet and Lithium ion backup battery
- 10-year parts limited warranty
Specifications
- AMP:
- 0.09
- Battery Size:
- 3V
- Battery Type:
- Lithium-ion
- Color Finish Name:
- White
- Height:
- 5-3/5 in
- Installation Type:
- Wall Mount
- Length:
- 1-1/2 in
- Power Source:
- AC, Battery Back Up
- Proposition 65:
- This product can expose you to chemicals including Lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm.
- Temperature Rating:
- 100
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 3 in