Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Diameter:
- 1 in
- Diameter - Outside:
- 1 in
- Length:
- 144 in
- PipeTubing Size:
- 1 in
- Product Type:
- Hose Kit