Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Brings in fresh air and expels stale, sometimes unhealthy air
- High efficiency heat recovery core pre-conditions incoming air to minimize heat energy loss
- Prefilters particulates from incoming air and outgoing air to protect core
- Crossflow design keeps stale, outgoing air from mixing with fresh, incoming air
- Capable of intermittent or continuous operation depending on control used
- Automatically defrosts when outdoor temperatures are below 23 Deg F
- Designed for quiet operation
- 10 years parts limited warranty upon timely registration
-
Green
Specifications
- AMP:
- 2.5
- CFM:
- 130 ft3/min
- Depth:
- 16-1/8 in
- Energy Star Compliant:
- Yes
- Height:
- 19-1/8 in
- Material:
- Metal
- Product Type:
- HRV
- Volts:
- 115V
- Watts:
- 110 W
- Width:
- 23-1/2 in