2 Ton - Up to 16.0 SEER2 - Single-Stage Air Conditioner - 208/230/1 - R-410A
Comfort™ 2 Ton - Up to 16.0 SEER2 - Single-Stage Air Conditioner - 208/230/1 - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Puron refrigerant, environmentally sound, won't deplete the ozone layer and low lifetime service cost
- Scroll compressor
- Internal pressure relief valve
- Internal thermal overload
- Filter drier
- WeatherArmor™ protection package, solid, durable sheet metal construction
- Dense wire coil guard
Specifications
- AMP:
- 0.5, 11.7, 59.5
- BTU:
- 24000
- BTU Cooling Rating:
- 24000 Btu/h
- CEC Compliant:
- For Sale in CA
- CFM:
- 900 ft3/min
- Collection:
- Comfort™
- Communicating:
- Non-Communicating
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 74 dB
- EER:
- 11-14.5
- EER2:
- 13.5
- EER2 Range:
- 11.7 - 23.0
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Factory Std. Refrigerant Charge:
- 4 oz
- Height:
- 25-5/16 in
- Horsepower:
- 1/12 hp
- Length:
- 25-7/10 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 24
- Max Fuse Size:
- 25
- Phase:
- Single Phase
- Proposition 65:
- This product can expose you to chemicals including Lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm.
- RPM:
- 1100
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- Refrigeration Control Type:
- TXV
- SEER:
- 16.5
- SEER2:
- 13.4
- SEER2 Range:
- 13.4 - 13.7
- Sound Blanket:
- No
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 2 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 111 lb
- Width:
- 25-3/4 in