This product requires certification to purchase.

2.5 Ton - Up to 16.0 SEER2 - Single-Stage Air Conditioner - 208/230/1 - R-410A

You last purchased this on
 
Carrier Corporation

Comfort™ 2.5 Ton - Up to 16.0 SEER2 - Single-Stage Air Conditioner - 208/230/1 - R-410A

  • Fast #
  • Part #C24SCA430N003
  • Item #10259144
  • Manufacturer Part #24SCA430N003
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Carrier Corporation

Comfort™ 2.5 Ton - Up to 16.0 SEER2 - Single-Stage Air Conditioner - 208/230/1 - R-410A

  • Fast #
  • Part #C24SCA430N003
  • Item #10259144
  • Manufacturer Part #24SCA430N003
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Puron refrigerant - environmentally sound, won't deplete the ozone layer and low lifetime service cost
  • Scroll compressor
  • Internal pressure relief valve
  • Internal thermal overload
  • Filter drier
  • WeatherArmor™ protection package: Solid, durable sheet metal construction
  • Dense wire coil guard
  • Requires Certification

Specifications

AMP:
0.75, 11.8, 15.6, 64.3
BTU:
30000
BTU Cooling Rating:
30000 Btu/h
CEC Compliant:
For Sale in CA
CFM:
2500 ft3/min
Collection:
Comfort™
Communicating:
Non-Communicating
Compressor Type:
Scroll
Decibel Rating (dB):
73 dB
EER:
14.5
ETL Listed:
No
Energy Star Compliant:
No
Factory Std. Refrigerant Charge:
6 oz
Height:
32-1/16 in
Horsepower:
1/10 hp
Length:
31-1/10 in
Liquid Line (OD):
3/8 in
Max Fuse Size:
25
Phase:
Single Phase
Proposition 65:
This product can expose you to chemicals including Lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm.
RPM:
1100
Refrigerant:
R-410A
Refrigerant Control:
TXV
Refrigeration Control Type:
TXV
SEER:
16.5
SEER2:
13.4
SEER2 Range:
13.4 - 13.7
Sound Blanket:
No
Suction Line (OD):
3/4 in
Tonnage:
2.5 Ton
UL Listed:
Yes
Volts:
208/230V
Weight:
139 lb
Width:
31-3/16 in