This product requires certification to purchase.

3 Ton - Up to 15.0 SEER2 - Single-Stage Air Conditioner - 208/230/1 - R-410A

You last purchased this on
 
Carrier Corporation

Comfort™ 3 Ton - Up to 15.0 SEER2 - Single-Stage Air Conditioner - 208/230/1 - R-410A

  • Fast #
  • Part #C24SCA436N003
  • Item #10277390
  • Manufacturer Part #24SCA436N003
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Carrier Corporation

Comfort™ 3 Ton - Up to 15.0 SEER2 - Single-Stage Air Conditioner - 208/230/1 - R-410A

  • Fast #
  • Part #C24SCA436N003
  • Item #10277390
  • Manufacturer Part #24SCA436N003
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Puron refrigerant - environmentally sound, won't deplete the ozone layer and low lifetime service cost
  • Scroll compressor
  • Internal pressure relief valve
  • Internal thermal overload
  • Filter drier
  • WeatherArmor™ protection package: Solid, durable sheet metal construction
  • Dense wire coil guard
  • Requires Certification

Specifications

AMP:
1.05, 12.2, 16.4, 80.1
BTU:
36000
BTU Cooling Rating:
36000 Btu/h
CEC Compliant:
For Sale in CA
CFM:
2750 ft3/min
Collection:
Comfort™
Communicating:
Non-Communicating
Compressor Type:
Scroll
Decibel Rating (dB):
75 dB
EER:
14.5
ETL Listed:
No
Energy Star Compliant:
No
Factory Std. Refrigerant Charge:
5 oz
Height:
25-5/16 in
Horsepower:
1/5 hp
Length:
31-1/10 in
Liquid Line (OD):
3/8 in
Max Fuse Size:
25
Phase:
Single Phase
RPM:
1100
Refrigerant:
R-410A
Refrigerant Control:
TXV
Refrigeration Control Type:
TXV
SEER:
16.5
SEER2:
14.5
SEER2 Range:
14.3 - 15.1
Sound Blanket:
No
Suction Line (OD):
7/8 in
Tonnage:
3 Ton
UL Listed:
Yes
Volts:
208/230V
Weight:
132 lb
Width:
31-3/16 in