3.5 Ton - Up to 15.2 SEER2/8.1 HSPF2 - Direct Drive - Heat Pump - 208/ - R-410A
Comfort™ 3.5 Ton - Up to 15.2 SEER2/8.1 HSPF2 - Direct Drive - Heat Pump - 208/ - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- 14.3 - 15.2 SEER2/11.0 - 12.5 EER2/7.5 - 8.1 HSPF2
- Microtube Technology™ refrigeration system
- Indoor air quality accessories available
-
Green
Specifications
- AMP:
- 110, 1.4, 18.6, 24.7
- Application:
- Residential
- BTU:
- 42000
- BTU Cooling Rating:
- 42000 Btu/h
- CEC Compliant:
- For Sale in CA
- CFM:
- 3716 ft3/min
- Collection:
- Comfort™
- Communicating:
- Non-Communicating
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 32-1/16 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 42
- Max Fuse Size:
- 40
- Phase:
- Single Phase
- Power Source:
- Electric
- Proposition 65:
- This product can expose you to chemicals including Lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm.
- Refrigerant:
- R-410A
- Refrigerant Control:
- Piston
- Refrigeration Control Type:
- TXV
- SEER:
- 17.0
- SEER2:
- 14.3
- SEER2 Range:
- 14.3 - 15.1
- Sound Blanket:
- No
- Tonnage:
- 3.5 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 240 lb
- Width:
- 31-3/16 in