This product requires certification to purchase.

4 Ton - 14 SEER/8.2 HSPF - No High Pressure Switch - Heat Pump - 460V/3

This product has been replaced by

Carrier Corporation 14.3 SEER2 - Single-Stage Heat Pump - 460/3 - R-454B
Carrier Corporation 4 Ton - 14.3 SEER2 - Single-Stage Heat Pump - 460/3 - R-454B
Manufacturer Part #27SCA548A006
Carrier Corporation

Comfort™ 4 Ton - 14 SEER/8.2 HSPF - No High Pressure Switch - Heat Pump - 460V/3

  • Fast #
  • Part #C25HCE448AP06
  • Item #10259171
  • Manufacturer Part #25HCE448AP06
5 out of 5 Customer Rating
Brand image

This product has been replaced by

Carrier Corporation 14.3 SEER2 - Single-Stage Heat Pump - 460/3 - R-454B
Carrier Corporation 4 Ton - 14.3 SEER2 - Single-Stage Heat Pump - 460/3 - R-454B
Manufacturer Part #27SCA548A006
Carrier Corporation

Comfort™ 4 Ton - 14 SEER/8.2 HSPF - No High Pressure Switch - Heat Pump - 460V/3

  • Fast #
  • Part #C25HCE448AP06
  • Item #10259171
  • Manufacturer Part #25HCE448AP06
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Annapolis, MD
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Energy savings - 14 SEER and 8.2 HSPF for moderate energy savings
  • Comfort features - standard comfort features to help keep you comfortable all year round
  • Humidity control - offers standard humidity control. For more advanced humidity control, consider an air conditioner with a two-stage compressor
  • Sound performance - quiet operation
  • Size - available in various sizes that can accommodate most homes. Your Carrier expert will recommend the appropriate model to fit your needs
  • Warranty- 10-year parts limited warranty upon timely registration
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
0.77, 6, 8.3, 15, 60
BTU:
48000
BTU Cooling Rating:
48000 Btu/h
CEC Compliant:
For Sale in CA
CFM:
3365 ft3/min
Collection:
Comfort™
Compressor Stages:
Single Stage
Compressor Type:
Scroll
Decibel Rating (dB):
79 dB
EER:
11.5
ETL Listed:
No
Energy Star Compliant:
No
HSPF:
8.2
Height:
28-11/16 in
Horsepower:
1/4 hp
Liquid Line (OD):
3/8 in
MBH:
48
Max Fuse Size:
15
Minimum Circuit Ampacity (MCA):
8.27
Phase:
Three Phase
Power Source:
Electric
Proposition 65:
This product can expose you to chemicals including Lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm.
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
SEER:
14.0
Suction Line (OD):
7/8 in
Tonnage:
4 Ton
UL Listed:
Yes
Volts:
460V
Weight:
232 lb
Width:
31-3/16 in