10 Ton - Commercial Split System Heat Pump - Indoor Unit - 208/230/3
Gemini® 10 Ton - Commercial Split System Heat Pump - Indoor Unit - 208/230/3
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- New direct drive - EcoBlue™ technology indoor fan system uses vane axial fan design and electronically commutated motor
- New unit control board with intuitive quick fan speed adjustment
- Uses field-supplied Puron® (R-410A) refrigerant
- Non-corroding drain pans
- Cleanable insulation treated with an anti-microbial agent
- Fan motor options allowing for complex or replacement air distribution systems
- Durable die-formed galvanized steel casings
- 40RFQ heat pump coils are rated in accordance with ARI standard 340/360 when paired with Carrier 38AUQ heat pump condensing units
Specifications
- BTU:
- 112000
- BTU Cooling Rating:
- 112000 Btu/h
- BTU Heat Rating:
- 106000 Btu/h
- Coil Type:
- Aluminum Fin
- Collection:
- Gemini®
- Configuration:
- Horizontal, Vertical
- Depth:
- 4-3/16 in
- EER:
- 11
- Height:
- 56-1/16 in
- IEER:
- 15.3
- IEER Range:
- 14.0 - 99.9
- Installation Type:
- Floor Mount, Ceiling Mount
- Liquid Line (OD):
- 5/8 in
- MBH:
- 112
- Max CFM:
- 5000 cfm
- Maximum Overcurrent Protection (MOP):
- 15
- Phase:
- Three Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- Suction Line (OD):
- 1-1/8 in
- Tonnage:
- 10 Ton
- Volts:
- 208/230V
- Watts:
- 1.76 kW
- Width:
- 49 in