This product requires certification to purchase.

4 Ton Brass Coil

You last purchased this on
 
Carrier Corporation

Infinity® 4 Ton Brass Coil

  • Fast #
  • Part #CFE4BNXC48L00
  • Item #10330664
  • Manufacturer Part #FE4BNXC48L00
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Carrier Corporation

Infinity® 4 Ton Brass Coil

  • Fast #
  • Part #CFE4BNXC48L00
  • Item #10330664
  • Manufacturer Part #FE4BNXC48L00
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Premium energy savings can help maximize heating and cooling energy savings when paired with compatible unit
  • Offers premium comfort features when paired with a compatible outdoor unit can operate at lower speeds for longer times extracting more humidity from your indoor air
  • Variable speed fan coil providing premium control of the airflow passing through your air filter, accommodates standard size filters
  • ArmorTech™ coil protection for enhanced corrosion resistance
  • Requires Certification

Specifications

AMP:
15
BTU:
48000
BTU Cooling Rating:
48000 Btu/h
Brand Model Compatibility:
Puron
CFM:
1600 ft3/min
Coil Type:
Fan
Collection:
Infinity®
Configuration:
Downflow, Horizontal, Upflow
ETL Listed:
No
Height:
53-43/100 in
Indoor Outdoor:
Outdoor
Length:
22-3/50 in
Liquid Line (OD):
3/8 in
MBH:
48
Material:
Aluminum, Plastic
Max CFM:
1600 cfm
Phase:
Single Phase
Power Source:
Electric
Proposition 65:
This product can expose you to chemicals including Lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm.
Refrigerant:
R-410A
Refrigerant Control:
TXV
Refrigeration Control Type:
TXV
Suction Line (OD):
7/8 in
Tonnage:
4 Ton
UL Listed:
Yes
Weight:
128 lb
Width:
21 in