4 Ton - Up to 23.0 SEER2/10.5 HPSF2 - Variable-Speed - Heat Pump With Greenspeed® Intelligence
Infinity® 4 Ton - Up to 23.0 SEER2/10.5 HPSF2 - Variable-Speed - Heat Pump With Greenspeed® Intelligence
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Non-ozone depleting Puron® refrigerant
- Front - seating service valves
- Greenspeed® intelligence actively monitors critical system parameters
- High pressure switch
- Discharge pressure transducer
- Electronic expansion valve (EXV) for heating, TXV for cooling
- Filter drier (field installed)
- Internal crankcase heater standard
- 2 control wires to outdoor unit
-
Green
Specifications
- AMP:
- 21.2
- Application:
- Residential
- BTU:
- 48000
- BTU Cooling Rating:
- 48000 Btu/h
- BTU Heat Rating:
- 46000 Btu/h
- CEC Compliant:
- For Sale in CA
- CFM:
- 4700 ft3/min
- Coil Type:
- Louvered
- Collection:
- Infinity®
- Compressor Stages:
- Variable Speed
- Compressor Type:
- Rotary
- Decibel Rating (dB):
- 72 dB
- EER:
- 13.5
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Factory Std. Refrigerant Charge:
- 14 oz
- HSPF:
- 11
- Height:
- 47-3/16 in
- Horsepower:
- 1/3 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 48
- Max CFM:
- 4700 cfm
- Max Fuse Size:
- 40
- Phase:
- Single Phase
- Power Source:
- Electric
- Proposition 65:
- This product can expose you to chemicals including Lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm.
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- Refrigeration Control Type:
- TXV
- SEER:
- 22
- Sound Blanket:
- Yes
- Stages:
- Variable
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 4 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 396 lb
- Width:
- 35 in